Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 1/4" - 4" NPT Hammer Chuck Machine 26097

1/4" - 4" NPT Hammer Chuck Machine (Discontinued)

  • Mfr # 26097
  • Zoro # G804337088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26097
Zoro #
G804337088
UPC #
95691260970
Country of Origin
United States

Dimensions

Length
47
Width
32.8
Height
21

Description

High capacity and heavy-duty power. The Model 1224 Hammer Chuck Threading Machine works on a wide-variety of pipe materials and sizes -- from 1/2 to 4-inch diameter steel, stainless, plastic-coated and galvanized pipe and conduit -- for the ultimate in performance. 230V 1-1/2 HP engine features a two-speed gearbox that lets you customize the RPMs to the size pipe you’re threading for more control.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.