This item is Discontinued.

Ridgid 15' (4, 6) Extra-Flexible Wind. 1⁄2" (13 mm) Pitch. Recommended For 3" (75 mm) - 6" (150 mm) Lines 62300

15' (4, 6) Extra-Flexible Wind. 1⁄2" (13 mm) Pitch. Recommended For 3" (75 mm) - 6" (150 mm) Lines (Discontinued)

  • Mfr # 62300
  • Zoro # G604306512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62300
Zoro #
G604306512
UPC #
95691623003
Country of Origin
United States

Dimensions

Width
3.8
Length
22.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.