Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sectional Drain Cleaning Machine & Kit, 66497 Compact Machine, Corded, 115V, Tool & Cable Kit

  • Mfr # 66497

  • Zoro # G3376107


product price: $2,946.99
/ea
Free Shipping & Returns

Key Features

Max. Run
150 ft
Voltage
115 V
Application
Commercial, Institutional, Residential
HP
1/2
Includes
Pin Key, Rear Guide Hose, Cable Kit, Tool Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66497
Zoro #
G3376107
UPC #
095691664976
Country of Origin
United States

Dimensions

Drain Line I.D. Size Range
1-1/4 in to 4 in
Overall Width
14 in
Overall Height
9.5 in
Overall Length
18 in
Manufacturer Warranty Length
Full Lifetime
Total Sectional Cable Length
75 ft
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Section Diameter
7/8 in
Maximum Drain Line Inside Diameter
4 in
Cable Section Length
15 ft

Details

Max. Run
150 ft
Voltage
115 V
Application
Commercial, Institutional, Residential
HP
1/2
Includes
Pin Key, Rear Guide Hose, Cable Kit, Tool Kit
Standards
CSA Certified, UL Listed
Operating Speed
600 RPM
Hz
60
Corded/Banded
Corded
Item
Drain Cleaning
Features
Adjustment Knob To Change From 5/8 in To 7/8 in Cable, GFI Protected, Instant-Acting Clutch, Rear Handle For Easy Transporting, Rubber Feet For A Solid Platform
Corded/Cordless
Corded
Power Source
Corded
Cutter Types Included
Sharktooth Cutter, Spade Cutter
Auger Types Included
Funnel Auger, Retrieving Auger, Straight Auger
Reversible
Yes
Number of Cable Sections Included
5
Number of Augers Included
3
Current
7 A
Number of Cutters Included
2
Phase
Single-Phase
Maximum Operating Speed
600 RPM
Horsepower
1/2 hp
Frequency
60 Hz
Tool Weight
92 lb
Maximum Run
150 ft
Tool Series
K-60SP
Compatible Use With
Drain Lines
Machine Type
Sectional Machine

Description

The K-60SP is a compact drain cleaning machine that's portable enough to carry up a ladder, yet powerful enough to unclog tough blockages. Ideal for rooftop vent stacks and institutional, commercial or residential cleaning. Rear handle allows for easy transporting up ladders and onto rooftops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.