Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 18V Advanced Lithium 2.0Ah Battery 44693

18V Advanced Lithium 2.0Ah Battery (Discontinued)

  • Mfr # 44693
  • Zoro # G404339857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44693
Zoro #
G404339857
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.25
Width
5
Length
5.5

Description

RIDGID 18V Advanced Lithium Batteries maximize tool uptime keeping you working on the job even longer. Designed to deliver superior performance, life, and dependability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.