Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 2" RH BSPT Dies, Black Oxide 45888

2" RH BSPT Dies, Black Oxide (Discontinued)

  • Mfr # 45888
  • Zoro # G604337554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45888
Zoro #
G604337554
UPC #
95691458889
Country of Origin
Unknown

Dimensions

Overall Width
3.63
Overall Length
5.44

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.