Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 ft Corded Drain Cleaning Machine, 115V AC

  • Mfr # 61688

  • Zoro # G0603855


product price: $3,254.99
/ea
Free Shipping & Returns

Key Features

Max. Run
200 ft
Voltage
115 V
Application
Drain Lines
HP
3/4
Includes
Rear Guide Hose, RIDGID Drain Cleaning Mitt, Trident Sectional Cable Decoupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61688
Zoro #
G0603855
UPC #
095691616883
Country of Origin
United States

Dimensions

Drain Line I.D. Size Range
2 in to 8 in
Power Cord Length
13 ft
Minimum Drain Line Inside Diameter
2 in
Maximum Drain Line Inside Diameter
8 in
Manufacturer Warranty Length
Full Lifetime
Cord Length
13 ft
Cable Size
7/8" (22 mm) & 1-1/4" (32 mm)

Details

Max. Run
200 ft
Voltage
115 V
Application
Drain Lines
HP
3/4
Includes
Rear Guide Hose, RIDGID Drain Cleaning Mitt, Trident Sectional Cable Decoupler
Standards
Intertek
Operating Speed
700 RPM
Hz
60
Power Source
Corded
Corded/Cordless
Corded
Included Charger
No
Features
2" - 8" Pipe capacity, In-field clutch serviceability, Tool-less clutch adjustment (7/8" & 1-1/4")
Item
Drain Cleaning
Machine Type
Sectional Machine
Reversible
Yes
Maximum Operating Speed
700 RPM
Number of Augers Included
0
Phase
Single-Phase
Frequency
60 Hz
Horsepower
3/4 hp
Compatible Use With
Drain Lines
Maximum Run
200 ft
Tool Weight
54 lb
Number of Cutters Included
0
Current
10 A
Number of Cable Sections Included
0
Tool Series
K-5208
Motor Rating
3/4 HP (1248W)
Drain Line Capacity I.D. (In.)
2" - 8" (50 - 200 mm)
Included Standard
Mitt, Guide Hose, Decoupler

Description

Sectional Drain Cleaning Machine, Application Drain Lines, Compatible Use With Drain Lines, Cord Length 13 ft, Current 10 A, Cutter Types Included Not Applicable, Features Cable Carrying System, Frequency 60 Hz, Horsepower 3/4 hp, Includes Rear Guide Hose, RIDGID Drain Cleaning Mitt, Trident Sectional Cable Decoupler, Machine Type Sectional Machine, Manufacturer Warranty Length Full Lifetime, Maximum Drain Line Inside Diameter 8 in, Maximum Operating Speed 700 RPM, Maximum Run 200 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.