Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 ft Corded Drain Cleaning Machine, 115V AC

  • Mfr # 62378

  • Zoro # G0603322


product price: $4,840.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Max. Run
200 ft
Voltage
115 V
Application
Drain Lines
HP
3/4
Includes
(2) A-8 Cable Carriers, (7) C-11 Cables, 7 Piece Toolbox, Rear Guide Hose, RIDGID Drain Cleaning Mitt, Trident Sectional Cable Decoupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62378
Zoro #
G0603322
UPC #
095691623782
Country of Origin
United States

Dimensions

Drain Line I.D. Size Range
2 in to 8 in
Power Cord Length
13 ft
Cable Section Diameter
1 1/4 in
Cord Length
13 ft
Manufacturer Warranty Length
Full Lifetime
Total Sectional Cable Length
105 ft
Minimum Drain Line Inside Diameter
2 in
Cable Section Length
15 ft
Maximum Drain Line Inside Diameter
8 in
Cable Size
7/8" (22 mm) & 1-1/4" (32 mm)

Details

Max. Run
200 ft
Voltage
115 V
Application
Drain Lines
HP
3/4
Includes
(2) A-8 Cable Carriers, (7) C-11 Cables, 7 Piece Toolbox, Rear Guide Hose, RIDGID Drain Cleaning Mitt, Trident Sectional Cable Decoupler
Standards
Intertek
Operating Speed
700 RPM
Hz
60
Drum Material
Steel
Maximum Drum Capacity
15 ft of 1 1/4 in Cable, 15 ft of 7/8 in Cable
Power Source
Corded
Item
Drain Cleaning
Features
2" - 8" Pipe capacity, In-field clutch serviceability, Tool-less clutch adjustment (7/8" & 1-1/4")
Corded/Cordless
Corded
Included Charger
No
Maximum Run
200 ft
Horsepower
3/4 hp
Tool Series
K-5208
Number of Cutters Included
3
Frequency
60 Hz
Compatible Use With
Drain Lines
Number of Cable Sections Included
7
Machine Type
Sectional Machine
Cable Section Core Type
Open Wind
Phase
Single-Phase
Reversible
Yes
Cutter Types Included
Grease Cutter, Saw Tooth Cutter, Sharktooth Cutter
Maximum Operating Speed
700 RPM
Tool Weight
54 lb
Number of Augers Included
3
Current
10 A
Auger Types Included
Funnel Auger, Retrieving Auger, Straight Auger
Drain Line Capacity I.D. (In.)
2" - 8" (50 - 200 mm)
Motor Rating
3/4 HP (1248W)
Included Standard
Mitt, Guide Hose, Decoupler

Description

Sectional Drain Cleaning Machine, Application Drain Lines, Auger Types Included Funnel Auger, Retrieving Auger, Straight Auger, Cable Section Core Type Open Wind, Cable Section Diameter 1 1/4 in, Cable Section Length 15 ft, Compatible Use With Drain Lines, Cord Length 13 ft, Current 10 A, Cutter Types Included Grease Cutter, Saw Tooth Cutter, Sharktooth Cutter, Features Cable Carrying System, Frequency 60 Hz, Horsepower 3/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.