Shop RIDGID
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
26092 Threading Machine + Cart (92467), 1/4 in to 4 in Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in
- Mfr # 26092/92467
- Zoro # G2577150
product price:
$
14,451.99
/ea
Key Features
Overall Length
18.5 in
Voltage
115 V
Includes
Features
Induction Motor
Tool Series
1224
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26092/92467
- Zoro #
- G2577150
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Pipe Threading Machine Kit
- Voltage
- 115 V
- Includes
- Features
- Induction Motor
- Tool Series
- 1224
- Switch Type
- Reverse/Off/Forward Rotary Switch and Integral Foot Switch
- Standards
- CSA Approved
- Characteristics
- Cam-Action Rear Centering Device, Self-Contained Through-the-Head Oil System
- Phase
- Single-Phase
- Capacity
- Pipe 1/2" to 4"
- Current
- 15 A
- Machine Type
- Operated on Stand
- Pump Type
- Self-Priming Constant Flow Gerotor
- Power Source
- Corded
- Reversible
- Yes
- Number of Speeds
- 2
- Horsepower
- 1 1/2 hp
- Frequency
- 60 Hz
- Chuck Type
- Hammer
- Free Speed
- 12/36
- Spindle Speed RPM
- 12 RPM, 36 RPM
- Mount Type
- Stand
Dimensions
- Overall Length
- 18.5 in
- Overall Width
- 72.5 in
- Rod Size
- 1/4 in to 2 in
- Bolt Size
- 1/4 in to 2 in
- Die Head Sizes
- 1/4 in to 4 in
- Dedupe to Minimum Compatible Pipe Size and Maximum Compatible Pipe Size
- 1/4 in to 4 in
- Wire Rope Length
- 18-1/2 in
- Length
- 18.5 in
- For Pipe Size - Minimum
- 1/4 in
- Minimum Bolt Size
- 1/4 in
- Maximum Bolt Size
- 2 in
- For Pipe Size - Maximum
- 4 in
- Fits Chest Size
- Induction Motor
Description
The RIDGID 26092/92467 is a pipe threading machine kit built around the Model 1224 power threader and the Model 200A universal wheel and cabinet stand. This system is designed to center, chuck, and rotate pipe, conduit, and bolt stock while performing threading, cutting, and reaming operations.
Performance and Motor Specifications:
- High-Torque Motor: Powered by a 1-1/2 HP single-phase induction motor
- Two-Speed Transmission: Features a 3:1 ratio gearbox that delivers 36 RPM for 1/4" to 2" diameters and 12 RPM for 2-1/2" to 4" workpieces.
- Electrical: Operates on a standard 115V (120V), 15 Amp, 50/60 Hz power supply. Material and Pipe Capacities
- Dimensions:
- Pipe Capacity: 1/4" to 4".
- Bolt Capacity: 1/4" to 2".
- Rod Size: 1/4" to 2". Standard Features
- Chuck System: Equipped with a hammer-type chuck featuring replaceable rocker-action jaw inserts and a cam-action rear centering device.
- Control: Features a Reverse/Off/Forward rotary switch and an integral foot switch for safe, hands-free operation. Complete Kit Components
- This package includes the following tools and accessories:
- Die Heads: (1) 1/4"–2" Universal Self-Opening Die Head and (1) 2-1/2"–4" Receding Self-Opening Die Head.
- Dies: Sets of 1/2"–3/4" and 1"–2" Universal Alloy dies, plus two sets of 2-1/2"–4" High-Speed dies.
- Cutting Tools: (1) Model 764 Wheel-Type Pipe Cutter (1/4"–4") and (1) Model 744 Blade-Type Reamer (1/4"–4").
- Maintenance & Setup: (1) Gallon of Nu-Clear thread cutting oil, a spare cutting wheel, (3) hex keys, and a 3/4" combination wrench.
- Mobility: (1) Cab Roll Stand (Universal Wheel & Cabinet Stand) and a dedicated tool box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.