Zoro Homepage

3 Blade Cutter, 2 In. W, 5/8 In., Steel

  • Mfr # 92535

  • Zoro # G0776386


product price: $69.29
/ea

Key Features

For Use With
K-6200/93557, K-7500/60052, Mfr. No. K-750/42007
Material
Steel
Connection Size
5/8 in, 3/4 in
Size
2 in W
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92535
Zoro #
G0776386
UPC #
095691925350
Country of Origin
United States

Dimensions

Connection Size
5/8 in, 3/4 in
Size
2 in W
size
2" W
Overall Length
2 in
Cutter Length
2 in
Minimum Drain Line Inside Diameter
2 in

Details

Item
3-Blade Cutter
For Use With
K-6200/93557, K-7500/60052, Mfr. No. K-750/42007
Material
Steel
Number of Pieces
1
Includes
Blade, Blade Holder, Female Coupling
Number of Blades
3
Product Type
Cutters
Head Type
3-Blade Cutter
Coupling Type
Female
Compatible Cleaner Manufacturer Part Number
K-6200/93557, K-7500/60052, K-750/42007
Application
Drain Cleaning Cables
Compatible Cleaner Series
K-6200, K-750, K-7500, K-750R
Cutter Type
3-Blade Cutter

Description

3-Blade Cutter, Head Type 3-Blade Cutter, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number K-6200/93557, K-7500/60052, K-750/42007, Application Drain Cleaning Cables, Coupling Type Female, Cutter Length 2 in, Cutter Type 3-Blade Cutter, For Use With K-6200/93557, K-7500/60052, Mfr. No. K-750/42007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.