
3 Gal. 3.5-Peak HP Portable Vacuum with Built-in Dust Pan Filter Expandable Hose and Car Nozzle
Mfr # WD3050
Zoro # G210107084
product price:Â $294.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD3050
Zoro #
G210107084
UPC #
648846003993
Country of Origin
United States
Description
The RIDGID 3 Gal. wet dry vac is a compact and easily portable wet/dry vacuum that is designed to deliver performance of a vacuum 3 times its size. Its lightweight, small size and large carry handle provide comfortable portability. The built-in suction powered dustpan makes cleaning quick and easy. The vacuum's 3.5-peak horsepower motor, 10 ft. power cord, locking expandable hose, and 1-layer standard pleated paper filter will please pro's and DIYers alike.3.5-peak horsepower motor provides powerful suction for heavy-duty clean-upAt less than 10 lbs., this vacuum is extremely portableBuilt-in suction-powered dust pan makes cleaning even easierOn-board cord wrap for storage of the 10 ft. power cord has a quick-release option so you can spend your time cleaning, not unwrapping the cordAccessory storage space gives you quick access to attachments1-7/8 in. diameter hose offers non-clogging performance similar to larger diameter hoses with the flexibility of smaller diameter hosesIncludes 7 ft. x 1-7/8 in. expanding locking hose, 1-7/8 in. car nozzle and 1-layer pleated paper filterGallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factorsPeak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometerFull lifetime warranty against material defects and workmanship
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.