Zoro Homepage

Toilet Auger, 3 ft Cable Lg, 1/2 in Cable Dia, Bulb Head, Manual Cable Feed

  • Mfr # 59787

  • Zoro # G3336767


product price: $57.29
/ea

Key Features

Type
3 ft Closet Auger
Cable Dia. (In.)
1/2 in
Cable Length (Ft.)
3
Cable Type
Compression Wrapped Inner Core
Features
Large Ergonomically Designed Handles, Vinyl Guard Protects Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59787
Zoro #
G3336767
UPC #
095691597878
Country of Origin
Mexico

Dimensions

Cable Dia. (In.)
1/2 in
Cable Length (Ft.)
3
Maximum Pipe Size
1.5 in
Minimum Pipe Size
0.75 in
Cable Diameter
1/2 in
Cable Length
3 ft

Details

Item
Toilet Auger
Type
3 ft Closet Auger
Cable Type
Compression Wrapped Inner Core
Features
Large Ergonomically Designed Handles, Vinyl Guard Protects Porcelain
Handle Type
Slip-resistant, Ergonomically Designed
Product Type
Toilet Auger
End Type Included
Bulb Head
Cable Feed Type
Manual
Tool Weight
4.5 lb
Cable Features
Compression-Wrapped Inner Core
Compatible Fixture Type
Toilets

Description

Toilet Auger, Product Type Toilet Auger, Cable Length 3 ft, End Type Included Bulb Head, Cable Feed Type Manual, Minimum Pipe Size 0.75 in, Maximum Pipe Size 1.5 in, Compatible Fixture Type Toilets, Cable Features Compression-Wrapped Inner Core, Cable Diameter 1/2 in, Features Large Ergonomically Designed Handles, Vinyl Guard Protects Porcelain, Tool Weight 4.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.