Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 3/8” (10 mm) x 100' (30 m) IW Cable 87587

3/8” (10 mm) x 100' (30 m) IW Cable (Discontinued)

  • Mfr # 87587
  • Zoro # G404301045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87587
Zoro #
G404301045
UPC #
95691875877
Country of Origin
United States

Dimensions

Length
22.75
Width
21.75

Description

3/8” (10 mm) x 100' (30 m) IW Drum Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.