This item is Discontinued.

Ridgid 4 Gallon 5.0-Peak HP Portable Wet/Dry Shop Vacuum with Fine Dust Filter, Hose and Accessories WD4070

This item is Discontinued.

Ridgid

4 Gallon 5.0-Peak HP Portable Wet/Dry Shop Vacuum with Fine Dust Filter, Hose and Accessories (Discontinued)

Mfr # WD4070
Zoro # G609992321
UPC # 648846003399
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WD4070
Zoro #
G609992321
UPC #
648846003399
Country of Origin
United States

Description

This 4 Gal. wet/dry vac has a 5.0-peak horsepower motor that offers the powerful performance necessary to tackle even the messiest projects. The 20 ft. cord provides an extensive reach and the 18 lbs. design is light-weight and easily portable. The wet/dry vacuum's large rear wheels and casters provide great mobility over carpeted floors, thresholds and rough floors at jobsites. This is an ideal vacuum for car cleaning.5.0 peak horsepower motor offers powerful performance20 ft. cord provides an extensive reach18.32 lbs. design is light-weight and very portableLarge rear wheels and casters provide great mobility over carpeted floors, thresholds and rough floors at jobsitesAccessory storage caddy keeps accessories organized and close by for easy access7 ft. tug-a-long hose offers clog-free performancePeak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometerGallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.