Shop RIDGID
See all product information
Create Account
41312 2 Pack Replacement Cutter Wheel
- Mfr # 310976
- Zoro # G104144546
product price:Â
$
50.45
/ea
Key Features
Overall Length
3/4 in
Blade Material
Steel
Number of Blades
2
Number of Pieces
2
Cuts
Copper, Brass, Aluminum, Thin-Wall Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310976
- Zoro #
- G104144546
- UPC #
- -
- Country of Origin
- United States
- Item
- Replacement Tubing Cutter Wheels
- Blade Material
- Steel
- Number of Blades
- 2
- Number of Pieces
- 2
- Cuts
- Copper, Brass, Aluminum, Thin-Wall Conduit
Dimensions
- Overall Length
- 3/4 in
Description
Features
- Replacement Cutter Wheel
- 2 Pack
- For Tubing Cutter Models No. 10, 15-Part No. 32920, True Value No. 374140, & 20,
- Dimension - 5.5 x 3.5 x 0.3 in.
- Item Weight - 0.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.