Zoro Homepage
This item is Discontinued.
Ridgid 44" Bolt Cutters 14238

44" Bolt Cutters (Discontinued)

  • Mfr # 14238
  • Zoro # G603945392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14238
Zoro #
G603945392
UPC #
95691142382
Country of Origin
China

Dimensions

Overall Length
45

Description

RIDGID 42-inch long bolt cutters are made of hardened alloy steel for long-term performance and smooth, precise cutting. One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades aligned, while the rubber handles assure a tight grip for greater control. Cut through hard metals (42RC) up to 1/2-inch in diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.