Zoro Homepage

44 Heavy Duty Bolt Cutter

  • Mfr # 632-14238

  • Zoro # G116315750


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Steel
Cutting Action
Center Cut
Overall Length
44 in
Jaw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632-14238
Zoro #
G116315750
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44 in

Details

Handle Material
Steel
Cutting Action
Center Cut
Jaw Material
Alloy Steel

Description

Slim heads permit cutting close to surfaces Hardened jaws manufactured to assure the longest possible blade . One-step internal cam mechanism provides the quickest and simplest way to keep the blades precisely aligned . Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.