Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 462 1/2" - 12" Angle Pipe Welding Vise 40225

462 1/2" - 12" Angle Pipe Welding Vise (Discontinued)

  • Mfr # 40225
  • Zoro # G104338709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40225
Zoro #
G104338709
UPC #
95691402257
Country of Origin
United States

Dimensions

Length
12.6
Overall Height
6.2
Width
9.1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.