Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 5/8” (16mm) x 7.5’ (2.3m) Inner Core Cable 25046

5/8” (16mm) x 7.5’ (2.3m) Inner Core Cable (Discontinued)

  • Mfr # 25046
  • Zoro # G004339851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25046
Zoro #
G004339851
UPC #
95691250469
Country of Origin
Unknown

Dimensions

Length
11.5
Width
11.25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.