632-80475 734 10 Inch Water Pump Plier
- Mfr # 632-80475
- Zoro # G704048695
product price:Â
$
60.29
/ea
Key Features
Capacity
2 in
Width (in)
2.8in
Height (in)
0.5in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632-80475
- Zoro #
- G704048695
- UPC #
- 95691804754
- Country of Origin
- China
- Capacity
- 2 in
Dimensions
- Overall Length
- 11in
- Width (in)
- 2.8in
- Height (in)
- 0.5in
Description
10" Water Pump Plier.
Precision crafted for balance high strength and exacting performance. Hardened and tempered for durability retains sharpness over long service life. Overall Length: 10". Pipe Cap.: 2" [Max]. Material: Steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.