
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41940
Zoro #
G504337272
UPC #
95691419408
Country of Origin
United States
Dimensions
Length
30.3
Width
8.3
Height
8.5
Description
Whether you’ve been threading pipe for years -- or decades -- chances are you’ve put this workhorse to use. The Model 700 Hand-Held 230V Power Drive delivers heavy-duty performance, beefy power and an easy-to-use design that gets in tight spaces. Use with RIDGID 12-R Die Heads (sold separately) to create clean and precision threads on 1/8 to 2-inch diameter pipes.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.