Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 7/8" (22 mm) x 15' Cable with Inner Core (4, 6 m) 25036

7/8" (22 mm) x 15' Cable with Inner Core (4, 6 m) (Discontinued)

  • Mfr # 25036
  • Zoro # G503966817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25036
Zoro #
G503966817
UPC #
95691250360
Country of Origin
Unknown

Dimensions

Length
23.6
Width (In.)
21.8
Height (In.)
10.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.