Zoro Homepage

Adapter, 3/8 In

  • Mfr # 51050

  • Zoro # G8125546


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
51005
Features
Holds Short or Close Nipples for Threading
Weight
0.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51050
Zoro #
G8125546
UPC #
095691510501
Country of Origin
United States

Dimensions

Outside Diameter
3/8 in
Maximum Compatible Pipe Size
3/8 in

Details

Item
Adapter, 3/8"
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
51005
Features
Holds Short or Close Nipples for Threading
Weight
0.5 lb
For Use With
Nipple Chuck Kit
Accessory Type
Adapter
Compatible with Manufacturer Model Number
819
Compatible with Brand
RIDGID
Product Type
Nipple Chuck Pipe Adapter
Compatible Mfr. Model No.
819
Compatible Threader Mfr. Model No.
819
Compatible Threader Manufacturer Part Number
819
Compatible Manufacturer Part Number
819

Description

Adapter, 3/8 In., Compatible Threader Grainger Part Number 1VUR7, Compatible Threader Manufacturer Part Number 819, Product Type Nipple Chuck Pipe Adapter, Maximum Compatible Pipe Size 3/8 in, Features Holds Short or Close Nipples for Threading, Fits Brand Ridgid, For Use With Nipple Chuck Kit, Impact Rated No, Outside Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.