Zoro Homepage

Adapter, 5/16 In Double Lap

  • Mfr # 31607

  • Zoro # G9702987


product price: $12.99
/ea

Key Features

Fits Brand
Ridgid
For Use With Mfr. Model Number
33927
Impact Rated
No
Product Type
Adapter
Compatible with Manufacturer Model Number
33927
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31607
Zoro #
G9702987
UPC #
095691316073
Country of Origin
United States

Dimensions

Maximum Wall Thickness
0.04 in
Number of Sizes
1
Compatible Tube Size
5/16 in

Details

Fits Brand
Ridgid
For Use With Mfr. Model Number
33927
Item
Adapter
Impact Rated
No
Product Type
Adapter
Compatible with Manufacturer Model Number
33927
Material Application
Aluminum, Brass, Steel, Copper
Compatible with Brand
Ridgid
Flare Type
Double 45 Degree
Compatible Manufacturer Part Number
33927
Compatible Grainger Part Number
4A518
Compatible Manufacturer Model Number
33927
Compatible with Manufacturer Model No.
33927
Compatible with Mfr. Model No.
33927
For Use with Mfr Model Number
33927
Compatible Pump Manufacturer Part Number
33927
Compatible Mfr. Model Number
33927

Description

Adapter, Product Type Adapter, Compatible with Brand Ridgid, Compatible Manufacturer Part Number 33927, Compatible Tube Size 5/16 in, Compatible Grainger Part Number 4A518, Flare Type Double 45 Degree, Material Application Aluminum, Brass, Steel, Copper, Maximum Wall Thickness 0.04 in, Number of Sizes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.