Zoro Homepage

Adjustable Wrench, 12 in.

  • Mfr # 86917

  • Zoro # G3967498


product price: $52.19
/ea
Sold in multiples of 4 for $208.76

Key Features

Overall Length
12"
Finish
Nickel Plated
Material
Alloy steel
Features
Jaw Scales in Sae and Metric for Quick Adjustment, Forged and Heat-Treated for Durability
Jaw Capacity
1-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86917
Zoro #
G3967498
UPC #
095691869173
Country of Origin
Spain

Dimensions

Overall Length
12"

Details

Item
Adjustable Wrench,12 in.
Finish
Nickel Plated
Material
Alloy steel
Features
Jaw Scales in Sae and Metric for Quick Adjustment, Forged and Heat-Treated for Durability
Jaw Capacity
1-5/16"

Description

Adjustable Wrench,12 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.