Shop RIDGID
See all product information
Create Account
Adjustable Wrench
- Mfr # 81748
- Zoro # G523396762
product price:Â
$
41.35
/ea
Key Features
Material
Steel
Grip Style
Textured Comfort Grip
Adjustable Wrench Type
Reversible Wrench
Tether Style
Tether Capable
Overall Length
8 9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81748
- Zoro #
- G523396762
- UPC #
- 0095691002310
- Country of Origin
- Spain
- Material
- Steel
- Grip Style
- Textured Comfort Grip
- Adjustable Wrench Type
- Reversible Wrench
- Tether Style
- Tether Capable
- Finish
- Polished
- Measuring Scale
- Yes
- Insulated
- No
- Item
- Adjustable Wrench
- End Style
- Hang Hole
- Jaw Capacity
- 1 3/8 in
- Shell Material
- Steel
Description
Reversible Wrench, Steel, Polished, 8 9/32 in, Jaw Capacity 1 3/8 in, Textured Comfort Grip, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.