Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Switch, Steel

  • Mfr # 32992

  • Zoro # G7496404


product price: $52.99
/ea

Key Features

Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
24853, 26993, 26998, 27003, 27008, 27013, 41977, 42002, 42007, 42012, 47047, 51402, 53112, 53117, 53122, 53127, 59562, 60052, 61102, 71702, 71722, 78347, 83292, 83557, 90062, 95737
Material
Steel
Product Type
Air Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32992
Zoro #
G7496404
UPC #
095691329929
Country of Origin
China

Details

Item
Air Switch
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
24853, 26993, 26998, 27003, 27008, 27013, 41977, 42002, 42007, 42012, 47047, 51402, 53112, 53117, 53122, 53127, 59562, 60052, 61102, 71702, 71722, 78347, 83292, 83557, 90062, 95737
Material
Steel
Product Type
Air Switch
For Use With
Drain Cleaning Machines
Compatible Cleaner Manufacturer Part Number
K-375R, K-380, K-3800, K-40, K-400, K-40B, K-6200, K-750, K-7500, K-750R
Compatible Cleaner Series
K-375R, K-380, K-3800, K-40, K-400, K-40B, K-6200, K-750, K-7500, K-750R

Description

Air Switch, Product Type Air Switch, Compatible Cleaner Manufacturer Part Number K-375R, K-380, K-3800, K-40, K-400, K-40B, K-6200, K-750, K-7500, K-750R, Compatible Cleaner Series K-375R, K-380, K-3800, K-40, K-400, K-40B, K-6200, K-750, K-7500, K-750R, Material Steel, Compatible Cleaner Grainger Part Number 1ATH5, 2AER4, 2AER5, 4CX03, 4CX14, 5LC09, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.