
Autofeed Assembly, 3/8 In. or 1/2 In.
Mfr # 26773
Zoro # G0864997
product price: $203.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. K400 WC32/24853, Mfr. No. K400 WC45/26998
Material
Cast Aluminum with Plastic Shroud
Size
3/8 in or 1/2 in
size
3/8" or 1/2"
Compatible Cleaner Manufacturer Part Number
27008, 27013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26773
Zoro #
G0864997
UPC #
095691267733
Country of Origin
China
Dimensions
Size
3/8 in or 1/2 in
size
3/8" or 1/2"
Compatible Cable or Hose Diameter
3/8 in, 1/2 in
Details
Item
Autofeed Assembly
For Use With
Mfr. No. K400 WC32/24853, Mfr. No. K400 WC45/26998
Material
Cast Aluminum with Plastic Shroud
Compatible Cleaner Manufacturer Part Number
27008, 27013
Compatible Cleaner Series
K-400, K-400 AF
Product Type
Autofeed Assembly
Description
Autofeed Assembly, Product Type Autofeed Assembly, Compatible Cleaner Manufacturer Part Number 27008, 27013, Compatible Cleaner Series K-400, K-400 AF, Material Cast Aluminum with Plastic Shroud, Compatible Cable or Hose Diameter 3/8 in, 1/2 in, For Use With Mfr. No. K400 WC32/24853, Mfr. No. K400 WC45/26998
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.