Ball Holder Assembly
Mfr # 93475
Zoro # G2880845
product price: $12.19
/eaKey Features
Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
53117, 60052, 93357, 93557
Product Type
Ball Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93475
Zoro #
G2880845
UPC #
095691934758
Country of Origin
United States
Details
Item
Ball Holder Assembly
Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
53117, 60052, 93357, 93557
Product Type
Ball Holder
Compatible Cleaner Manufacturer Part Number
K-3800, K-6200, K-750, K-7500
For Use With
Drain Cleaning Machines
Compatible Cleaner Series
K-3800, K-6200, K-750, K-7500
Description
Ball Holder Assembly, Product Type Ball Holder, Compatible Cleaner Manufacturer Part Number K-3800, K-6200, K-750, K-7500, Compatible Cleaner Series K-3800, K-6200, K-750, K-7500, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.