Zoro Homepage

Ball Transfer Head

  • Mfr # 37997

  • Zoro # G7812621


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
22168, 56662
Product Type
Ball Transfer Head
Tool Length
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37997
Zoro #
G7812621
UPC #
095691379979
Country of Origin
United States

Dimensions

Tool Length
9 1/8 in

Details

Item
Ball Transfer Head
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
22168, 56662
Product Type
Ball Transfer Head
Compatible with Manufacturer Model Number
22168, 56662
Compatible with Brand
Ridgid
Compatible Product Type
Pipe Stand
Compatible Manufacturer Part Number
22168, 56662
Compatible Manufacturer Model Number
22168, 56662
Compatible with Manufacturer Model No.
22168, 56662
Compatible with Mfr. Model No.
22168, 56662
For Use with Mfr Model Number
22168, 56662
Compatible Pump Manufacturer Part Number
22168, 56662
Compatible Mfr. Model Number
22168, 56662

Description

Ball Transfer Head, Product Type Ball Transfer Head, Compatible Product Type Pipe Stand, Tool Length 9 1/8 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 22168, 56662

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.