Zoro Homepage

Battery, 2 Ah, Li-Ion

  • Mfr # 130219041

  • Zoro # G603858975


product price: $43.19
/ea

Key Features

Battery Capacity
2 Ah
Voltage
12 V
Charger Included
No
For Use With
R82007 12 Volt Cordless Drill, R82008 12 Volt Cordless Drill, R82009 12V Drill, R8223400 Jobmax Power Handle, R82238 Impact Driver, Ridgid
Included Charger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130219041
Zoro #
G603858975
UPC #
-
Country of Origin
China

Details

Item
Cordless Tool Accessories
Battery Capacity
2 Ah
Voltage
12 V
Charger Included
No
For Use With
R82007 12 Volt Cordless Drill, R82008 12 Volt Cordless Drill, R82009 12V Drill, R8223400 Jobmax Power Handle, R82238 Impact Driver, Ridgid
Included Charger
No
Cordless Tool Battery Type
Ni-MH
Charger Replacement
R86045
Features
Stem Pack Style
Battery Number
R82049
Cordless Tool Kit Contents
(1) Battery
Battery Chemistry
Ni-MH

Description

Cordless Tool Accessories, Battery Capacity 2 Ah, Battery Chemistry Ni-MH, Charger Included No, Voltage 12V, Cordless Tool Kit Contents (1) Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.