Zoro Homepage

Battery, 2.5 Ah, Li-Ion

  • Mfr # 56513

  • Zoro # G601767231


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Battery Capacity
2.5 Ah
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
18V Advanced Lithium
Charger Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56513
Zoro #
G601767231
UPC #
095691565136
Country of Origin
China

Details

Voltage
18 V
Battery Capacity
2.5 Ah
Item
Battery
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
18V Advanced Lithium
Charger Included
No
For Use With
CS12x, CS65x, CS6x Versa, RE6, RE60, RE600, RP340, RP350
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Battery
Features
Built-in Battery Charge Indicator, Cell Balancing, Ergonomic Side Release Buttons, Protection Against Over-Current, Protection Against Over-Discharge, Protection Against Short-Circuit
Battery Series
Advanced Lithium
Weight
1.1 lb
Number of Cells
5
Charger Model
No
Included Charger
No

Description

Battery, Battery Capacity 2.5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Number of Cells 5, Cordless Tool Battery Platform 18V Advanced Lithium, Weight 1.1 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.