Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 8 Ah, Li-Ion

  • Mfr # 70793

  • Zoro # G408851096


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
54 V
Charger Included
No
Battery Chemistry
Li-ion
Terminal Type
Flat Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70793
Zoro #
G408851096
UPC #
095691707932
Country of Origin
China

Dimensions

Overall Length
9 1/4 in
Overall Height
4 3/4 in
Overall Width
3 1/2 in
Length
9.178 in
Height
4.67 in
Width
3.543 in

Details

Item
Threading Accessories
Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
54 V
Charger Included
No
Battery Chemistry
Li-ion
Terminal Type
Flat Tab
Battery Series
FXP
Includes
(1) Battery
IEC Code Number
62133-2
Features
Carrying Handle, Fast Charging, Fuel Gauge-Charge Level Gauge on Handle
Weight
7.1 lb
Number of Cells
16
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
FXP 60V
Wireless Tool Tracking
No
For Use With
RIDGID FXP 60V Cordless Tools
Wireless Tracking System
No
Charger Model
806KR5
Charger Replacement
806KR5
Material
Plastic
Color
Black

Description

Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Flat Tab, Voltage 54V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class Not Applicable, Charger Input Voltage Not Applicable, Automatic Shut-Off Not Applicable, Number of Cells 16, Cordless Tool Battery Platform FXP 60V, IEC Code Number 62133-2, Overall Height 4 3/4 in, Overall Length 9 1/4 in, Overall Width 3 1/2 in, Weight 7.1 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.