Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, (1) 18V

  • Mfr # 140189028

  • Zoro # G903858972


product price: $67.89
/ea

Key Features

For Use With
Sunstrong, Windbound
Features
Single Port, Slide Style
Charger Replacement
R86092
For Battery Voltage
18V
Included Charger
792EN1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140189028
Zoro #
G903858972
UPC #
-
Country of Origin
China

Details

Item
Battery Charger
For Use With
Sunstrong, Windbound
Features
Single Port, Slide Style
Charger Replacement
R86092
For Battery Voltage
18V
Included Charger
792EN1
Cordless Tool Battery Type
Ni-Cad
Voltage
18V
Battery Number
R840085
Battery Capacity
1.5 Ah
Battery Capacity Charged in 1-Hour
1.5 Ah

Description

Battery Charger, Battery Capacity 1.5 Ah, Battery Capacity Charged in 1-Hour 1.5 Ah, For Use With Sunstrong, Windbound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.