Zoro Homepage

Battery Charger, 120V AC, (1) 18V

  • Mfr # 140320010

  • Zoro # G703858974


product price: $66.99
/ea

Key Features

Features
Single Port, Slide Style
Voltage
9.6 V; 12 V; 14.4 V; 18 V
Battery Number
12 V, 14.4 V, 18 V Batteries, 9.6 V
For Battery Voltage
12V, 14.4V, 18V, 9.6V
Included Charger
792EJ8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140320010
Zoro #
G703858974
UPC #
607178527881
Country of Origin
China

Details

Item
Battery Charger
Features
Single Port, Slide Style
Voltage
9.6 V; 12 V; 14.4 V; 18 V
Battery Number
12 V, 14.4 V, 18 V Batteries, 9.6 V
For Battery Voltage
12V, 14.4V, 18V, 9.6V
Included Charger
792EJ8
Charger Replacement
R840095, Ridgid X4 Multi-Volt Multi-Charger
Cordless Tool Battery Type
Ni-Cad

Description

Battery Charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.