Zoro Homepage

Battery Charger, 120V AC, (1) 18V

  • Mfr # R86093

  • Zoro # G116504147


product price: $41.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R86093
Zoro #
G116504147
UPC #
-
Country of Origin
China

Details

Item
Battery Charger

Description

Battery Charger, Battery Capacity Not Applicable, Charge Time Not Applicable, Battery Capacity Charged in 1-Hour Not Applicable, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V AC, Charger Class Standard, Charging Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.