Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 120V AC, (1) 60V

  • Mfr # 70798

  • Zoro # G708851086


product price: $288.99
/ea
Free Shipping & Returns

Key Features

For Use With
RIDGID FXP 60V Batteries
Features
Convenient Handle-Carrying Handle Allows for Easy Insertion and Removal, Fast Charging, Fuel Gauge-Charge Level Gauge on Handle Notifies User of the Charge Level
Charger Input Voltage
120V
For Battery Voltage
60V
Battery Capacity
4.0 Ah, 8.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70798
Zoro #
G708851086
UPC #
095691707987
Country of Origin
China

Dimensions

Height
6 in
Width
6.9 in
Length
9-1/2 in

Details

Item
Threading Accessories
For Use With
RIDGID FXP 60V Batteries
Features
Convenient Handle-Carrying Handle Allows for Easy Insertion and Removal, Fast Charging, Fuel Gauge-Charge Level Gauge on Handle Notifies User of the Charge Level
Charger Input Voltage
120V
For Battery Voltage
60V
Battery Capacity
4.0 Ah, 8.0 Ah
Number of Ports
1
Includes
Charging Cord
Charge Time
40 min, 80 min
Charger Class
Extreme; Rapid
Plug Type
Two-Prong
Battery Capacity Charged in 1-Hour
4 Ah
Indicator Light
Yes
Wireless Tool Tracking
No
Charging Port Voltage
(1) 60V
Battery Chemistry
Li-ion
Color
Black
Material
Plastic

Description

Battery Charger, Battery Capacity 4.0 Ah, 8.0 Ah, Charge Time 40 min, 80 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 60V, Charger Input Voltage 120V AC, Charger Class Extreme, Rapid, Charging Type Not Applicable, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With RIDGID FXP 60V Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.