Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Battery Pack, Charger, (2) 2.5 Ah, Li-Ion (Discontinued)

  • Mfr # 44853
  • Zoro # G8824512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44853
Zoro #
G8824512
UPC #
095691448538
Country of Origin
Poland

Dimensions

Overall Length
5 in
Overall Height
2 1/4 in
Overall Width
3 in

Details

Battery Capacity
2.5 Ah
Cordless Tool Battery Type
Li-Ion
Included Charger
22XH27
Item
Battery and Charger Kit
Voltage
18 V
For Use With
RIDGID 18V Cordless Tools
Charger Input Voltage
120V AC
Charger Replacement
22XH27
Cordless Tool Battery Platform
18V
Automatic Shut-Off
Yes
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
Includes
Car Charging Cord, Wall Cord
Weight
1.1 lb
Wireless Tool Tracking
No
Terminal Type
Recessed Contact
Number of Cells
5
Charger Included
Yes
Features
Charge Indicator, Side Release Buttons
Number of Batteries Included
2
Battery Series
Advanced Lithium
Battery Chemistry
Li-ion
Accessory Type
Battery and Charger Kit
Charger Model
22XH27

Description

Battery and Charger Kit, Battery Capacity 2.5 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 2, Terminal Type Recessed Contact, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 5, Battery Series Advanced Lithium, Cordless Tool Battery Platform 18V, Overall Height 2 1/4 in, Overall Length 5 in, Overall Width 3 in, Weight 1.1 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.