Zoro Homepage

Bearing

  • Mfr # 32082

  • Zoro # G5367241


product price: $9.15
/ea

Key Features

For Use With
Tubing Pipe Cutters
Fits Brand
Ridgid
Material
Steel
Impact Rated
No
For Use With Mfr. Model Number
152, 153, 154, 156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32082
Zoro #
G5367241
UPC #
095691320827
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
3/4 in

Details

Item
Bearing
For Use With
Tubing Pipe Cutters
Fits Brand
Ridgid
Material
Steel
Impact Rated
No
For Use With Mfr. Model Number
152, 153, 154, 156
Compatible with Brand
Ridgid
Accessory Type
Bearing
Compatible with Manufacturer Model Number
152, 153, 154, 156
Product Type
Bearing
Compatible Product Type
Tubing Pipe Cutter
Compatible Grainger Part Number
1XDY2, 4A515
Compatible Manufacturer Part Number
152, 153, 154, 156
Compatible Manufacturer Model Number
152, 153, 154, 156
Compatible with Manufacturer Model No.
152, 153, 154, 156
Compatible with Mfr. Model No.
152, 153, 154, 156
For Use with Mfr Model Number
152, 153, 154, 156
Compatible Pump Manufacturer Part Number
152, 153, 154, 156
Compatible Mfr. Model Number
152, 153, 154, 156

Description

Bearing, Compatible with Manufacturer Model Number 152, 153, 154, 156, Tool Length 3/4 in, Compatible with Grainger Part Number 1XDY2, 4A515, Material Steel, Compatible Product Type Tubing Pipe Cutter, Compatible with Brand Ridgid, Product Type Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.