Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Chain Vise, 1/8 to 4 In.

  • Mfr # 40195

  • Zoro # G3337214


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Features
Angled handle for better eaier clamping., Removable spools allow mounting with or without benders, Convenient pipe rest and bender included
Material
Cast Iron Base With Anchored Crank Handle
Pipe Capacity
1/8 to 4 in
Overall Height
4 in
Minimum Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40195
Zoro #
G3337214
UPC #
095691401953
Country of Origin
United States

Dimensions

Overall Height
4 in
Minimum Height
4 in
Maximum Height
4 in
Maximum Pipe Size
4 in
Minimum Pipe Size
0.13 in

Details

Item
Pipe Vises
Features
Angled handle for better eaier clamping., Removable spools allow mounting with or without benders, Convenient pipe rest and bender included
Material
Cast Iron Base With Anchored Crank Handle
Pipe Capacity
1/8 to 4 in
Mounting
Screw Handle
Vise Type
Bench Chain
Compatible Pipe Material
Metal
Tool Weight
14.75 lb
Capacity
1/8 in

Description

Bench Chain Vise, Vise Type Bench Chain, Compatible Pipe Material Metal, Minimum Height 4 in, Maximum Height 4 in, Minimum Pipe Size 0.13 in, Maximum Pipe Size 4 in, Mounting Screw Handle, Features Bender, Pipe Rest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.