Zoro Homepage

Bench Yoke Vise

  • Mfr # 632-40100

  • Zoro # G816319485


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Jaw Width
4 in
Jaw Material
Alloy Steel
Jaw Width Range
1/8 in to 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632-40100
Zoro #
G816319485
UPC #
-
Country of Origin
China

Dimensions

Jaw Width
4 in
Jaw Width Range
1/8 in to 4 in

Details

Item
Bench Yoke Vise
Jaw Material
Alloy Steel

Description

Yoke and base made of strong dependable iron: Hardened alloy steel jaws and convenient pipe rest and bender. Pipe Capacity: 1/8 in Min 4 in. Jaw Material: Alloy Steel. Material: Cast Iron. Type: Bench Yoke Vise.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.