Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit, Bevel 45 Deg 1224

  • Mfr # 45002

  • Zoro # G4238720


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Width
14.75
Height
19.75
Material
Metal and Wood
Color
Natural/Black
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45002
Zoro #
G4238720
UPC #
095691450029
Country of Origin
United States

Dimensions

Width
14.75
Height
19.75
Length
4.75

Details

Item
Bit, Bevel 45 Deg 1224
Material
Metal and Wood
Color
Natural/Black

Description

Bit, Bevel 45 Deg 1224

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.