Bolt, Asm Hinge 25
Mfr # 40560
Zoro # G4237689
product price: $14.19
/eaKey Features
Includes
Nut, Washer
Material
Steel
Product Type
Hinge Bolt Washer and Nut
Compatible Product Type
Bench Yoke Vise
Compatible with Brand
RIDGID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40560
Zoro #
G4237689
UPC #
095691405609
Country of Origin
United States
Dimensions
Tool Length
6 in
Details
Item
Hinge Bolt Washer and Nut
Includes
Nut, Washer
Material
Steel
Product Type
Hinge Bolt Washer and Nut
Compatible Product Type
Bench Yoke Vise
Compatible with Brand
RIDGID
Compatible with Series
40100
Compatible with Manufacturer Model Number
40100
Compatible Manufacturer Part Number
40100
Compatible Manufacturer Model Number
40100
For Use With Mfr. Model Number
40100
Compatible with Manufacturer Model No.
40100
Compatible with Mfr. Model No.
40100
For Use with Mfr Model Number
40100
Compatible Pump Manufacturer Part Number
40100
Compatible Mfr. Model Number
40100
Description
Hinge Bolt Washer and Nut, Product Type Hinge Bolt Washer and Nut, Compatible Product Type Bench Yoke Vise, Tool Length 6 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 4NV31, Compatible with Manufacturer Model Number 40100, Compatible with Series 40100, Includes Nut, Washer, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.