Zoro Homepage

Bolt, Asm Hinge 27

  • Mfr # 40665

  • Zoro # G4237670


product price: $28.79
/ea

Key Features

Includes
Nut, Washer
Material
Steel
Product Type
Hinge Bolt Washer and Nut
Tool Length
6 in
Compatible with Series
40110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40665
Zoro #
G4237670
UPC #
095691406651
Country of Origin
United States

Dimensions

Tool Length
6 in

Details

Item
Hinge Bolt Washer and Nut
Includes
Nut, Washer
Material
Steel
Product Type
Hinge Bolt Washer and Nut
Compatible with Series
40110
Compatible with Manufacturer Model Number
40110
Compatible Product Type
Bench Yoke Vise
Compatible with Brand
RIDGID
Compatible Manufacturer Part Number
40110
Compatible Manufacturer Model Number
40110
For Use With Mfr. Model Number
40110
Compatible with Manufacturer Model No.
40110
Compatible with Mfr. Model No.
40110
For Use with Mfr Model Number
40110
Compatible Pump Manufacturer Part Number
40110
Compatible Mfr. Model Number
40110

Description

Hinge Bolt Washer and Nut, Product Type Hinge Bolt Washer and Nut, Compatible Product Type Bench Yoke Vise, Tool Length 6 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 4CPD9, Compatible with Manufacturer Model Number 40110, Compatible with Series 40110, Includes Nut, Washer, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.