Shop RIDGID
See all product information
Create Account
Bolt Dies For Universal Die Heads Nos. 504A 711 811A 815A 816 817 And 911 Die Heads
- Mfr # 632-48235
- Zoro # G016341828
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UNC
Die Thread Size
1/2/2013
Die Material
Steel
Cutting Direction
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632-48235
- Zoro #
- G016341828
- UPC #
- -
- Country of Origin
- China
Dimensions
- Die Thread Size
- 1/2/2013
Details
- Item
- Bolt Die
- Thread Type
- UNC
- Die Material
- Steel
- Cutting Direction
- Right
Description
Cutting Direction: Right. Material: High-Speed. Thread - TPI or Pitch: 1/2 in - 13 UNC. Type: Bolt Die. Satisfaction ensured.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.