Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt- Hex Hd- 3/8-16X3.5

  • Mfr # 19063

  • Zoro # G4237865


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Includes
Bolt
Material
Steel
Product Type
Hex Screw
Compatible Product Type
Chain Vise
Compatible with Series
16703
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19063
Zoro #
G4237865
UPC #
095691190635
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
3 3/4 in

Details

Item
Hex Screw
Includes
Bolt
Material
Steel
Product Type
Hex Screw
Compatible Product Type
Chain Vise
Compatible with Series
16703
Compatible with Brand
RIDGID
Compatible with Manufacturer Model Number
16703
Compatible Manufacturer Part Number
16703
Compatible Grainger Part Number
4ZA21
Compatible Manufacturer Model Number
16703
For Use With Mfr. Model Number
16703
Compatible with Manufacturer Model No.
16703
Compatible with Mfr. Model No.
16703
For Use with Mfr Model Number
16703
Compatible Pump Manufacturer Part Number
16703
Compatible Mfr. Model Number
16703

Description

Hex Screw, Product Type Hex Screw, Compatible Product Type Chain Vise, Tool Length 3 3/4 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 4ZA21, Compatible with Manufacturer Model Number 16703, Compatible with Series 16703, Includes Bolt, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.