Zoro Homepage

Bolt, Serrated For Jaw Texture, Steel Jaw

  • Mfr # 98037

  • Zoro # G900702636


product price: $3.49
/ea

Key Features

For Jaw Texture
Serrated
For Wrench Overall Length
14 in
Jaw Material
Steel
Compatible Mfg. Model Number
14, 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98037
Zoro #
G900702636
UPC #
095691980373
Country of Origin
United States

Dimensions

For Wrench Overall Length
14 in

Details

Item
Bolt,5/16 X 1/2 Shoulder
For Jaw Texture
Serrated
Jaw Material
Steel
Compatible Mfg. Model Number
14, 18

Description

Bolt,5/16 X 1/2 Shoulder, Compatible Mfg. Model Number 14, 18, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.