Zoro Homepage

Brush, 1/2 In

  • Mfr # 42250

  • Zoro # G8102604


product price: $35.69
/ea
Sold in multiples of 6 for $214.14

Key Features

Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
93492
Application
Cleaning
Features
Small Internal Brushes for Refrigeration and Air Conditioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42250
Zoro #
G8102604
UPC #
095691422507
Country of Origin
United States

Dimensions

Overall Length
2.2 in
Overall Width
0.5 in
Overall Height
0.7 in

Details

Item
Fitting Brush
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
93492
Application
Cleaning
Features
Small Internal Brushes for Refrigeration and Air Conditioning
Weight
1 oz
Compatible with Brand
RIDGID
Compatible with Manufacturer Model Number
124
Accessory Type
Brush
For Use With
124 Copper Cleaning Machine
Product Type
Fitting Brush
Compatible Mfr. Model No.
124
Compatible Threader Manufacturer Part Number
124
Compatible Threader Mfr. Model No.
124
Compatible Manufacturer Part Number
124

Description

Fitting Brush, Product Type Fitting Brush, Compatible Mfr. Model No. 124, Overall Length 2.2 in, Overall Width 0.5 in, Overall Height 0.7 in, Compatible Cutter Grainger Part Number 3FE66, Fits Brand Ridgid, For Use With 124 Copper Cleaning Machine, Impact Rated No, Weight 1 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.