Zoro Homepage

Brush

  • Mfr # 94682

  • Zoro # G5368316


product price: $69.19
/ea

Key Features

For Use With
122 Cutting and Preparation Machine
Fits Brand
Ridgid
Overall Length
4.75 in
Impact Rated
No
For Use With Mfr. Model Number
93492
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94682
Zoro #
G5368316
UPC #
095691946829
Country of Origin
United States

Dimensions

Overall Length
4.75 in
Overall Width
4.25 in
Overall Height
3.75 in

Details

Item
Fitting Brush
For Use With
122 Cutting and Preparation Machine
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
93492
Compatible with Manufacturer Model Number
122XL
Compatible with Brand
RIDGID
Accessory Type
Brush
Weight
1 lb
Product Type
Cleaning Brush
Compatible Mfr. Model No.
122
Compatible Threader Manufacturer Part Number
122
Compatible Threader Mfr. Model No.
122
Compatible Manufacturer Part Number
122

Description

Fitting Brush, Product Type Cleaning Brush, Compatible Threader Manufacturer Part Number 122, Overall Length 4.75 in, Overall Width 4.25 in, Overall Height 3.75 in, Compatible Cutter Grainger Part Number 3FE66, Fits Brand Ridgid, For Use With 122 Cutting and Preparation Machine, Impact Rated No, Weight 1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.