
Brush and Spring Set, PK2
Mfr # 44815
Zoro # G5368203
product price: $18.29
/pk 2, $9.15/eaKey Features
For Use With
700 Portable Power Drive
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
41935
Product Type
Brush Assembly Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44815
Zoro #
G5368203
UPC #
095691448156
Country of Origin
United States
Details
Item
Brush and Spring Set
For Use With
700 Portable Power Drive
Fits Brand
Ridgid
Impact Rated
No
For Use With Mfr. Model Number
41935
Product Type
Brush Assembly Set
Compatible Threader Series
700
Compatible Mfr. Model No.
41935
Number of Pieces
2
Compatible Threader Mfr. Model No.
41935
Compatible Manufacturer Part Number
41935
Compatible Threader Manufacturer Part Number
41935
Description
Brush and Spring Set, Compatible Threader Grainger Part Number 1AC02, Compatible Threader Manufacturer Part Number 41935, Compatible Threader Series 700, Product Type Brush Assembly Set, Fits Brand Ridgid, For Use With 700 Portable Power Drive, Impact Rated No, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.