Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C Cutter, 1-3/8 In. W, Steel

  • Mfr # 63005

  • Zoro # G2264482


product price: $21.19
/ea

Key Features

For Use With
K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722
Material
Steel
Connection Size
3/8 in, 1/2 in, 5/8 in
Size
1-3/8 in W
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63005
Zoro #
G2264482
UPC #
095691630056
Country of Origin
United States

Dimensions

Connection Size
3/8 in, 1/2 in, 5/8 in
Size
1-3/8 in W
size
1-3/8" W
Overall Length
1 3/8 in
Minimum Drain Line Inside Diameter
1 1/2 in

Details

Item
C Cutter
For Use With
K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722
Material
Steel
Number of Pieces
1
Includes
Female Coupling
Number of Blades
1
Head Type
C Cutter
Product Type
Cutters
Compatible Cleaner Series
K-3800, K-400, K-50
Application
C-4 Cables, C-6 Cables, C-6I C Cables, IW Cables, Sectional Machine Cables
Coupling Type
Female
Compatible Cleaner Manufacturer Part Number
K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722
Cutter Type
C Cutter

Description

C Cutter, Head Type C Cutter, Compatible Cleaner Series K-3800, K-400, K-50, Connection Size 3/8 in, 1/2 in, 5/8 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722, Application C-4 Cables, C-6 Cables, C-6I C Cables, IW Cables, Sectional Machine Cables, Coupling Type Female, Cutter Type C Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.